Zoro Homepage

Sealed Lead Acid Batteries, 400 Ah

  • Mfr # 40895

  • Zoro # G612924081


product price: $572.99
/ea
Free Shipping & Returns

Key Features

Chemistry
Lead Acid
Width
7 in
Depth
11.6 in
Height
16.7 in
Weight
126 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40895
Zoro #
G612924081
UPC #
806593408953
Country of Origin
Viet Nam

Dimensions

Width
7 in
Depth
11.6 in
Height
16.7 in
Overall Height
16.7 in

Details

Chemistry
Lead Acid
Weight
126 lb
Terminal Type - Batteries
Dual Post
Capacity
400 Ah
Item
Sealed Lead Acid Batteries
Shelf Life
1 yr
Battery Design
AGM
Battery Cycle Type
Deep Cycle
Terminal Location
Top
Terminal Connection - Batteries
Dual Post - Auto Post/8mm Threaded Stud
Max. Operating Temp.
113 Degrees F
Application
Consumer Electronics, Electric Vehicles, Emergency Lighting, General Purpose, Golf Carts, Hunting, Lawn and Garden, Medical Mobility, Motorcycles, Portable Tools, Powersports, Solar, Toys
For Use With
All Purpose, Solar, Telecom
Min. Operating Temp.
5 Degrees F
Voltage - Batteries
6V DC
Housing Material - Batteries
ABS
Color
Black

Description

Sealed Lead Acid Batteries, Battery Design AGM, Voltage - Batteries 6V DC, Capacity - Batteries 400 Ah, Terminal Type - Batteries Dual Post, Height 16.7 in, Width 7 in, Depth 11.6 in, Housing Material - Batteries ABS, Battery Cycle Type Deep Cycle, Terminal Location Top, Application Consumer Electronics, Electric Vehicles, Emergency Lighting, General Purpose, Golf Carts, Hunting, Lawn and Garden, Medical Mobility, Motorcycles, Portable Tools, Powersports, Solar, Toys

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.