Sealed Lead Acid Battery, 12 V, 2.9Ah, UB1229T, F1 (Faston Tab) Terminal, AGM Type

  • Mfr # D5700

  • Zoro # G508378349


product price:  $19.99
/ea

Key Features

Voltage
12V
Capacity
2.9Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D5700
Zoro #
G508378349
UPC #
806593457005
Country of Origin
Viet Nam

Details

Voltage
12V
Item
Sealed Lead-Acid Battery
Capacity
2.9Ah

Description

Sealed Lead Acid Battery, 12 V, 2.9Ah, UB1229T, F1 (Faston Tab) Terminal, AGM Type

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.