Shop UPG
See all product information
Create Account
Sealed Lead Acid Battery: 12V DC, 17 Ah Capacity, 6.54 in Ht, 7.12 in Wd, 2.99 in Dp
- Mfr # 47013
- Zoro # G723510845
product price:Â
$
32.99
/ea
Key Features
Color
Black
Width
7.12 in
Material
ABS
Depth
2.99 in
Height
6.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 47013
- Zoro #
- G723510845
- UPC #
- 806593470133
- Country of Origin
- Viet Nam
- Color
- Black
- Material
- ABS
- Item
- SLA Battery
Dimensions
- Width
- 7.12 in
- Depth
- 2.99 in
- Height
- 6.6 in
Description
Sealed Lead Acid Battery: 12V DC, 17 Ah Capacity, 6.54 in Ht, 7.12 in Wd, 2.99 in Dp, AGM (absorbent glass mat) sealed lead acid batteries are commonly used in emergency lighting equipment, fire panel or security systems, and electronics. They can also generate the burst of power required for startup applications. Their glass mat design keeps battery acid contained while creating minimal resistance within the battery to allow higher capacity and higher discharge rates than a gel-type SLA. They also function better in cold climates than a gel battery. AGM batteries should be installed in devices that will remain upright.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.