
Sealed Lead-Acid Battery, 12V, Lead Acid Chemistry
Mfr # 45978
Zoro # G108378374
product price: $217.99
/ea
Free Shipping & Returns
Key Features
Chemistry
Lead Acid
Width
6.6 in
Height
8.3 in
Weight
63.93 lb
Application
Multipurpose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
45978
Zoro #
G108378374
UPC #
806593459788
Country of Origin
Viet Nam
Dimensions
Width
6.6 in
Height
8.3 in
Length
12.2 in
Battery Size
Proprietary Battery Size
Details
Chemistry
Lead Acid
Weight
63.93 lb
Application
Multipurpose
Voltage
12V
Item
Sealed Lead-Acid Battery
Capacity
100Ah
Rechargeable Battery
Yes
Output Voltage
12 V DC
Battery Rechargeable
Yes
Description
- •Outstanding performance, withstanding high current output and deep cycling
- •Constructed with Absorbent Glass Mat (AGM) technology
- •Valve-regulated design provides excellent resistance to vibration, shock and heat
- •Maintenance-free
- •Engineered for float, cyclic and every day applications
- •UL recognized
- •Reliable power for critical applications
- •Can be mounted in the upside down position
- •Best for Access Control Devices, Consumer Electronics, Emergency Vehicles, Emergency Lighting, Gates, Golf Carts, Hunting, Lawn and Garden, Medical Mobility, Powersports, Portable Tools, Security, Solar, Toys and more!
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.