Sealed Lead-Acid Battery, 12V, Lead Acid Chemistry

  • Mfr # D5719

  • Zoro # G608378355


product price: $29.94
/ea

Key Features

Chemistry
Lead Acid
Width
2.6 in
Depth
5.9 in
Height
4.6 in
Weight
6.83 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D5719
Zoro #
G608378355
UPC #
806593457197
Country of Origin
Viet Nam

Dimensions

Width
2.6 in
Depth
5.9 in
Height
4.6 in

Details

Chemistry
Lead Acid
Weight
6.83 lb
Voltage
12V
Item
Sealed Lead-Acid Battery
Capacity
10Ah
Battery Characteristics
Spill-proof/Maintenance-free
Output Voltage
12 V DC

Description

  • •Outstanding performance, withstanding high current output and deep cycling
  • •Constructed with Absorbent Glass Mat (AGM) technology
  • •Valve-regulated design provides excellent resistance to vibration, shock and heat
  • •Maintenance-free
  • •Engineered for float, cyclic and every day applications
  • •UL recognized
  • •Reliable power for critical applications
  • •Can be mounted in the upside down position
  • •Best for Access Control Devices, Consumer Electronics, Emergency Vehicles, Emergency Lighting, Gates, Golf Carts, Hunting, Lawn and Garden, Medical Mobility, Powersports, Portable Tools, Security, Solar, Toys and more!

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.