Sealed Lead-Acid Battery, 12V, Lead Acid Chemistry

  • Mfr # D5745

  • Zoro # G908378352


product price:  $52.29
/ea

Key Features

Chemistry
Lead Acid
Width
3 in
Depth
7.1 in
Height
6.6 in
Weight
11.90 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D5745
Zoro #
G908378352
UPC #
806593457456
Country of Origin
Viet Nam

Dimensions

Width
3 in
Depth
7.1 in
Height
6.6 in

Details

Chemistry
Lead Acid
Weight
11.90 lb
Item
Sealed Lead-Acid Battery
Voltage
12V
Capacity
18Ah
Application
Multipurpose
Compatibility
Spotlights, Flashlights, Exit Lighting, UPS Backup Systems
Rechargeable Battery
Yes
Output Voltage
12 V DC
Battery Rechargeable
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.