Sealed Lead-Acid Battery, 12V, Lead Acid Chemistry

  • Mfr # D5779

  • Zoro # G808378414


product price:  $21.49
/ea

Key Features

Chemistry
Lead Acid
Width
2.6 in
Depth
5.9 in
Height
3.9 in
Weight
4.96 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D5779
Zoro #
G808378414
UPC #
806593457791
Country of Origin
Viet Nam

Dimensions

Width
2.6 in
Depth
5.9 in
Height
3.9 in

Details

Chemistry
Lead Acid
Weight
4.96 lb
Capacity
8Ah
Voltage
12V
Item
Sealed Lead-Acid Battery
Battery Characteristics
Spill-proof/Maintenance-free
Output Voltage
12 V DC

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.