Shop UPG
See all product information
Create Account
Sealed Lead Acid Battery, 12VDC, 28Ah, Tab with bolt hole terminal, replaces 5EFG1 battery.
- Mfr # 47031
- Zoro # G623510846
product price:Â
$
61.99
/ea
Key Features
Height
7.12 in
Width
6.61 in
Color
Black
Material
ABS
Depth
4.96 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 47031
- Zoro #
- G623510846
- UPC #
- 806593470318
- Country of Origin
- Viet Nam
- Color
- Black
- Material
- ABS
- Item
- SLA Battery
Dimensions
- Height
- 7.12 in
- Width
- 6.61 in
- Depth
- 4.96 in
Description
Battery, Sealed Lead Acid, 12V, 28Ah, Tab with Bolt Hole Terminal, replaces 5EFG1, Sealed Lead Acid Battery, Battery Design AGM, Voltage - Batteries 12V DC, Capacity - Batteries 28 Ah, Terminal Type - Batteries Tab with Bolt Hole, Height 7.12 in, Width 4.96 in, Depth 6.61 in, Housing Material - Batteries ABS, Battery Cycle Type Dual Purpose, Terminal Location Top, Application General Purpose, For Use With All Purpose, Recharge Time 16 hr, Battery Chemistry Lead Acid, Rechargeable Up To 3 yr, Weight 19.58 lb, Battery Cross-Reference CP12-28, Max. Operating Temp. 140 Degrees F
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.