Sealed Lead Acid Battery, 12VDC, 40Ah, replaces 2UKJ8 battery
- Mfr # 47016
- Zoro # G523510847
product price:Â
$
80.55
/ea
Key Features
Depth
6.54 in
Height
6.9 in
Width
7.72 in
Material
ABS
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 47016
- Zoro #
- G523510847
- UPC #
- 806593470165
- Country of Origin
- Viet Nam
- Item
- SLA Battery
- Material
- ABS
- Color
- Black
Dimensions
- Depth
- 6.54 in
- Height
- 6.9 in
- Width
- 7.72 in
Description
Sealed Lead Acid Battery, 12VDC, 40Ah, I6 internal thread terminal, Sealed Lead Acid Battery, Battery Design AGM, Voltage - Batteries 12V DC, Capacity - Batteries 40 Ah, Terminal Type - Batteries Threaded Receptacle, Height 6.89 in, Width 7.72 in, Depth 6.54 in, Housing Material - Batteries Flame Retardant ABS, Battery Cycle Type Dual Purpose, Terminal Location Top, Application General Purpose, For Use With All Purpose, Recharge Time 16 hr, Battery Chemistry Lead Acid, Rechargeable Up To 3 yr, Weight 30.8 lb, Battery Cross-Reference CP12-40
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.