Sealed Lead Acid Battery, 6 V, 42Ah, UB6420, F2 Faston Tab Terminal, AGM Type

  • Mfr # 40560

  • Zoro # G008378405


product price:  $75.89
/ea
Free Shipping & Returns

Key Features

Voltage
6V
Capacity
42Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40560
Zoro #
G008378405
UPC #
806593405600
Country of Origin
Viet Nam

Details

Voltage
6V
Capacity
42Ah
Item
Sealed Lead-Acid Battery

Description

  • •Outstanding performance, withstanding high current output and deep cycling
  • •Constructed with Absorbent Glass Mat (AGM) technology
  • •Valve-regulated design provides excellent resistance to vibration, shock and heat
  • •Maintenance-free
  • •Engineered for float, cyclic and every day applications
  • •UL recognized
  • •Reliable power for critical applications
  • •Can be mounted in the upside down position
  • •Best for Access Control Devices, Consumer Electronics, Emergency Vehicles, Emergency Lighting, Gates, Golf Carts, Hunting, Lawn and Garden, Medical Mobility, Powersports, Portable Tools, Security, Solar, Toys and more!

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.