Sealed Lead-Acid Battery, 6V, Lead Acid Chemistry

  • Mfr # D5733

  • Zoro # G408378418


product price: $9.45
/ea

Key Features

Chemistry
Lead Acid
Width
1.9 in
Depth
2.8 in
Height
4.2 in
Weight
1.59 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D5733
Zoro #
G408378418
UPC #
806593457333
Country of Origin
Viet Nam

Dimensions

Width
1.9 in
Depth
2.8 in
Height
4.2 in

Details

Chemistry
Lead Acid
Weight
1.59 lb
Includes
1 battery
Voltage
6V
Terminal Type - Batteries
F1
Item
Sealed Lead-Acid Battery
Capacity
4.5Ah
Features
Rechargeable, Maintenance-Free, Spill-proof, Leak-proof
Battery Characteristics
Spill-proof/Maintenance-free
Cell Type
Absorbent Glass Mat (AGM)
Output Voltage
6 V DC

Description

Sealed Lead Acid Battery, 6 V, 4.5Ah, UB645, F1 (Faston Tab) Terminal, AGM Type

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.