Sealed Lead-Acid Battery, 6V, Lead Acid Chemistry

  • Mfr # D5736

  • Zoro # G908378376


product price: $20.79
/ea

Key Features

Chemistry
Lead Acid
Width
1.9 in
Depth
5.9 in
Height
3.8 in
Weight
4.18 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D5736
Zoro #
G908378376
UPC #
806593457364
Country of Origin
Viet Nam

Dimensions

Width
1.9 in
Depth
5.9 in
Height
3.8 in

Details

Chemistry
Lead Acid
Weight
4.18 lb
Application
Multipurpose
Item
Sealed Lead-Acid Battery
Capacity
12Ah
Voltage
6V
Compatibility
UPS Backup Systems, Spotlights, Flashlights, Exit Lighting
Rechargeable Battery
Yes
Output Voltage
6 V DC
Battery Rechargeable
Yes

Description

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.