UB645-F1 6V 4.5Ah F1 AGM Rechargeable Batteries, 8PK

  • Mfr # D5733

  • Zoro # G215321164


product price:  $75.55
/pk 8, $9.44/ea
Free Shipping & Returns

Key Features

Chemistry
Sealed Lead Acid
Width
1.84 in
Height
4.17 in
Length
2.76 in
Terminal Type - Batteries
F1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D5733
Zoro #
G215321164
UPC #
806593457333
Country of Origin
Viet Nam

Dimensions

Width
1.84 in
Height
4.17 in
Length
2.76 in

Details

Chemistry
Sealed Lead Acid
Terminal Type - Batteries
F1
Voltage
6V
Capacity
4.5 Ah
Cell Type
Absorbent Glass Mat (AGM)
Includes
8 batteries
Features
Rechargeable, Maintenance-Free, Spill-proof, Leak-proof

Description

8-Pack of Universal Power Group UPG UB645-F1 D5733 6 V 4.5 Ah F1 Terminal Sealed Lead Acid SLA AGM Rechargeable Batteries.Absorbent Glass Mat AGM technology for superior performance. Valve regulated spill-proof construction allows safe operation in any position. Approved for transport by air. D.O.T. I.A.T.A. F.A.A. and C.A.B. certified. U.L. recognized under file number MH 20567.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.