Ultrapower Group GC8 165 AH 8V w/ LPT
- Mfr # UPGC8
- Zoro # G123941249
product price:Â
$
296.99
/ea
Key Features
Shelf Life
1 yr
Voltage - Batteries
8V DC
Housing Material
Plastic
Operating Temperature - Minimum
-4 Degrees F
Battery Design
Flooded Cell
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UPGC8
- Zoro #
- G123941249
- UPC #
- -
- Country of Origin
- United States
- Item
- Rechargeable Battery
- Shelf Life
- 1 yr
- Voltage - Batteries
- 8V DC
- Housing Material
- Plastic
- Operating Temperature - Minimum
- -4 Degrees F
- Battery Design
- Flooded Cell
- Battery Cycle Type
- Deep Cycle
- Capacity - Batteries
- 165 Ah
- Terminal Type - Batteries
- Embedded Low Profile Terminal
- Standard Battery Series
- Ultrapower
- Battery Chemistry
- Lead Acid
- For Use With
- Floor Scrubbers, Golf Carts/Electric Utility Carts, Scissor Lifts, Solar Battery Banks
- Terminal Connection - Batteries
- ELPT
- Product Type
- Battery
- Compatible Product Type
- Floor Scrubbers, Golf Carts/Electric Utility Carts, Scissor Lifts, Solar Battery Banks
Dimensions
- Height
- 10.72 in
- Depth
- 10.27 in
- Width
- 7.1 in
Description
Rechargeable Battery, Voltage - Batteries 8V DC, Capacity - Batteries 165 Ah, Height 10.72 in, Width 7.1 in, Depth 10.27 in, Terminal Type - Batteries Embedded Low Profile Terminal, Battery Cycle Type Deep Cycle, Battery Chemistry Lead Acid, For Use With Floor Scrubbers, Golf Carts/Electric Utility Carts, Scissor Lifts, Solar Battery Banks
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.