UltraPower Pro 6 Volt 220 AH with ELP te
- Mfr # UPGC2
- Zoro # G523940637
product price:Â
$
288.99
/ea
Key Features
Terminal Connection - Batteries
ELPT
Voltage - Batteries
6V DC
For Use With
Floor Scrubbers, Golf Carts/Electric Utility Carts, Industrial Cleaning Machines, Pallet Jacks, RV and Camper, Scissor Lifts
Depth
10.3 in
Battery Cycle Type
Deep Cycle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UPGC2
- Zoro #
- G523940637
- UPC #
- -
- Country of Origin
- United States
- Item
- Rechargeable Battery
- Terminal Connection - Batteries
- ELPT
- Voltage - Batteries
- 6V DC
- For Use With
- Floor Scrubbers, Golf Carts/Electric Utility Carts, Industrial Cleaning Machines, Pallet Jacks, RV and Camper, Scissor Lifts
- Battery Cycle Type
- Deep Cycle
- Housing Material
- Plastic
- Standard Battery Series
- Ultrapower Pro
- Battery Chemistry
- Lead Acid
- Shelf Life
- 1 yr
- Terminal Type - Batteries
- Embedded Low Profile Terminal
- Battery Design
- Flooded Cell
- Product Type
- Battery
- Capacity - Batteries
- 220 Ah
- Operating Temperature - Minimum
- -4 Degrees F
- Compatible Product Type
- Floor Scrubbers, Golf Carts/Electric Utility Carts, Industrial Cleaning Machines, Pallet Jacks, RV and Camper, Scissor Lifts
Dimensions
- Depth
- 10.3 in
- Width
- 7.13 in
- Height
- 10.74 in
Description
Rechargeable Battery, Voltage - Batteries 6V DC, Capacity - Batteries 220 Ah, Height 10.74 in, Width 7.13 in, Depth 10.3 in, Terminal Type - Batteries Embedded Low Profile Terminal, Battery Cycle Type Deep Cycle, Battery Chemistry Lead Acid, For Use With Floor Scrubbers, Golf Carts/Electric Utility Carts, Industrial Cleaning Machines, Pallet Jacks, RV and Camper, Scissor Lifts
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.