Zoro Homepage

Universal Battery(R) Lithium Lithium Battery, 9V 9V DC 2 PK

  • Mfr # 88196

  • Zoro # G112481732


product price: $15.39
/pk 2, $7.70/ea

Key Features

Battery Chemistry
Lithium
Voltage - Batteries
9V DC
Battery Size
9V
Standard Battery Series
Universal Battery(R) Lithium
Capacity - Batteries
1,200 mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88196
Zoro #
G112481732
UPC #
806593881961
Country of Origin
China

Dimensions

Battery Size
9V

Details

Item
Battery
Standard Battery Pack Size
2
Battery Chemistry
Lithium
Voltage - Batteries
9V DC
Standard Battery Series
Universal Battery(R) Lithium
Capacity - Batteries
1,200 mAh

Description

Battery, 9V, Capacity - Batteries 1,200 mAh, Standard Battery Series Universal Battery(R) Lithium, Battery Chemistry Lithium, Voltage - Batteries 9V DC, Standard Battery Pack Size 2, Package Quantity 2

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.