Zoro Homepage

2 0 Awg Tinned Copper Battery Cable - Red, 50 ft.

  • Mfr # UP988009

  • Zoro # G315767541


product price: $361.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP988009
Zoro #
G315767541
UPC #
727272287938
Country of Origin
China

Description

Marine Grade wire products are the longest lasting and most rugged available exceeding UL 1426 ABYC and US Coast Guard Charter boat CFR Title 46 standards. They are constructed with premium vinyl insulation that is rated at 600 volts 105 Degree C dry and 75&Deg;C wet stays flexible even in extreme cold -40 Degree and resists salt water battery acid oil gasoline heat abrasion and ultra-violet radiation. Highest quality ultra flexible Type 3 tinned copper stranding provides maximum protection against corrosion and electrolysis while resisting fatigue due to vibration and flexing. Features -Color - Red -Wire Type - Round -Wire Gauge Imperial - 2/0 AWG -Length Imperial - 50 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.