Zoro Homepage

35 ft. 18 AWG Tinned Copper Wire, Black

  • Mfr # UP3451207

  • Zoro # G915290463


product price: $25.39
/ea

Key Features

Length
35 ft
Color
Black
Number of Conductors
1
Trade Designation
Marine
Conductor Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP3451207
Zoro #
G915290463
UPC #
780257633175
Country of Origin
China

Dimensions

Length
35 ft
Wire Size
18 AWG

Details

Item
Wire
Color
Black
Number of Conductors
1
Trade Designation
Marine
Conductor Material
Copper
Standards
UL 1426, ABYC and US Coast Guard Charter boat (CFR Title 46)
Voltage
600V
Conductor Design
Stranded
Material
Vinyl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.