Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5m Slim Line High Speed HDMI Cable

  • Mfr # UP1213076

  • Zoro # G015758221


product price: $83.89
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UP1213076
Zoro #
G015758221
UPC #
746591340834
Country of Origin
China

Description

Browse our collection of high quality reliable and authentic Computer & Peripherals in desired configuration and compatibility. Whether you want to buy a new computer or add functionality to your computer we have it all for you. Features -5m Slim Line High Speed HDMI Cable -Ultra-thin cable profile for a more professional uncluttered look. -Less weight enables more secure connections to televisions and other components. -99.99% oxygen-free copper conductor cable is greener and provides increased conductivity. -Super flexible for easier handling and installation. -Green cable uses less raw materials and copper without compromising signal quality. -Almost half the diameter of regular HDMI cable. -Triple-shielded for high-performance transmissions. -Supports transmissions up to 10.2 Gbps up to 15 feet. -Also supports 3D 1080p 4K x 2K resolutions. -Audio Return Channel ARC. Specifications - Approvals: CE RoHS UL - Conductors: 36-AWG 99.99% oxygen-free copper - Connectors: HDMI Male/Male - Contact Resistance: 2 ohms - Hoods: Molded - Jacket: Black PVC - Outside Diameter: 3.0 mm - RedMere: 3- and 5-meter cables - Weight: 0.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.