Zoro Homepage

8 AWG Battery Cable, Red

  • Mfr # UP988323

  • Zoro # G215767429


product price: $19.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP988323
Zoro #
G215767429
UPC #
727272347359
Country of Origin
China

Description

Marine Grade wire is manufactured from tinned copper stranding for maximum protection against corrosion and electrolysis. Ultra flexible Type 3 stranding resists fatigue due to vibration and flexing. s proprietary premium vinyl insulation stays flexible even in extreme cold and resists salt water battery acid oil gasoline and ultra-violet radiation. Exclusive insulation is rated at 600V 105°C dry and 75°C wet and is resistant to heat and abrasion. Features -8 AWG Battery Cable -Exceeds all UL 1426 US Coast Guard Charter boat CFR Title 46 and ABYC standards Specifications - Color: Red - Weight: 0.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.