Adhesive Lined Heat Shrink Tube, 3:1 I.D. Shrink Ratio, Black, 12 in, 10 PK

  • Mfr # UP2936818

  • Zoro # G714900556


product price:  $56.25
/pk 10, $5.63/ea

Key Features

Shrink Ratio
3:1
Shrink Tubing I.D. After Shrinking
5/64 in
Material
Cross-Linked Polyolefin
Color
Black
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UP2936818
Zoro #
G714900556
UPC #
785578975775
Country of Origin
China

Dimensions

Length
12 in
Use with Wire Size
16 to 10 AWG

Details

Item
Adhesive Lined Heat Shrink Tube
Shrink Ratio
3:1
Shrink Tubing I.D. After Shrinking
5/64 in
Material
Cross-Linked Polyolefin
Color
Black
Temp. Range
-40° to 110°C
Min. Shrink Temp.
125°F
Shrink Tubing I.D. Before Shrinking
1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.