Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi-Conductor Cable, 16 AWG, 2 C, 600V

  • Mfr # UP1721486

  • Zoro # G512340967


product price: $19.35
/ea

Key Features

Wire Size
16 AWG
Number of Conductors
2
Voltage
600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP1721486
Zoro #
G512340967
UPC #
769593437920
Country of Origin
China

Dimensions

Wire Size
16 AWG

Details

Item
Multi-Conductor Cable
Number of Conductors
2
Voltage
600V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.