Zoro Homepage

Portable Cord, 1 AWG, Red, 50 ft

  • Mfr # UP3203456

  • Zoro # G311957793


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Wire Size
1 AWG
Jacket Color
Red
Length
50 ft
Conductor Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP3203456
Zoro #
G311957793
UPC #
714224665142
Country of Origin
China

Dimensions

Wire Size
1 AWG
Length
50 ft

Details

Item
Portable Cord
Jacket Color
Red
Conductor Material
Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.