Portable Cord, Marine, 8 AWG, 1 C, Red, Vinyl, Stranded, 600V, 50 ft

  • Mfr # UP1530438

  • Zoro # G315290360


product price:  $80.69
/ea
Free Shipping & Returns

Key Features

Trade Designation
Marine
Wire Size
8 AWG
Number of Conductors
1
Conductor Design
Stranded
Jacket Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UP1530438
Zoro #
G315290360
UPC #
780997274317
Country of Origin
China

Dimensions

Wire Size
8 AWG
Length
50 ft

Details

Item
Portable Cord
Trade Designation
Marine
Number of Conductors
1
Conductor Design
Stranded
Jacket Material
Vinyl
Jacket Color
Red
Voltage
600V
Conductor Material
Copper
Standards
UL 1426, ABYC and US Coast Guard Charter boat (CFR Title 46)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.