Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Cord, Marine, 8 AWG, 2 C, Stranded, 600V, 50 ft

  • Mfr # UP4242182

  • Zoro # G712122837


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
Marine
Wire Size
8 AWG
Conductor Design
Stranded
Length
50 ft
Voltage
600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP4242182
Zoro #
G712122837
UPC #
754193158696
Country of Origin
China

Dimensions

Wire Size
8 AWG
Length
50 ft

Details

Item
Portable Cord
Trade Designation
Marine
Number of Conductors
2
Conductor Design
Stranded
Voltage
600V
Conductor Material
Copper
Standards
UL 1426, ABYC and US Coast Guard Charter boat (CFR Title 46)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.