Zoro Homepage

Power Strip, Rack Mounted, IEC 320-C19, L6-30P, 10 ft., Black

  • Mfr # UP780103

  • Zoro # G611921661


product price: $636.99
/ea
Free Shipping & Returns

Key Features

Type
Rack Mounted
Receptacle Configuration
IEC 320-C19
Plug Configuration
L6-30P
Cord Length
10 ft.
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP780103
Zoro #
G611921661
UPC #
723902716168
Country of Origin
China

Dimensions

Cord Length
10 ft.

Details

Item
Power Strip
Type
Rack Mounted
Receptacle Configuration
IEC 320-C19
Plug Configuration
L6-30P
Color
Black
Number of Outlets
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.