SPT-2 Extension Cord, 16 AWG, Indoor, 16/2, 3 Outlets, Brown, 6 ft

  • Mfr # UP147801

  • Zoro # G003745783


product price: $28.69
/ea

Key Features

Trade Designation
SPT-2
Location
Indoor
Number of Outlets
3
Jacket Color
Brown
Power Indicator
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UP147801
Zoro #
G003745783
UPC #
654204795721
Country of Origin
China

Dimensions

Wire Size
16 AWG
Cord Length
6 ft

Details

Item
Extension Cord
Trade Designation
SPT-2
Location
Indoor
Number of Outlets
3
Jacket Color
Brown
Power Indicator
No
Gauge/Conductor
16/2
Number of Conductors
2

Description

Features
  • 6 ft .Indoor Cube Tap Household 16 Gauge by 2 SPT Extension Cord
  • Length: 6'
  • Color: Brown
  • Ideal for small appliances at home & for connecting holiday lights
  • Great for indoor use
  • 2-outlets on one side with safety cover & one on the other for user friendly
Specifications
  • Dimension: 1.5" H x 3" W x 9" L
  • Weight: 0.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.