Zoro Homepage

Stereo Headset with Microphone

  • Mfr # UP945648

  • Zoro # G103712913


product price: $32.93
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP945648
Zoro #
G103712913
UPC #
746591341589
Country of Origin
China

Description

The Xtream H4 are stylishly designed for active lifestyles. The dual 3.5mm connectors allow the headset to work directly with your computer through direct plug and play. The built-in microphone is omnidirectional which picks up sound with reliability and is flexible which allows you to adjust the position for optimal performance.

Features
  • Comfortable Fit & Wear
  • Built-in Microphone
  • Volume Control
  • Dual 3.5 mm Connectors
Specifications
  • Connection: 3.5 mm Audio Port
  • Unit Driver: 40 mm
  • Impedance: 32ohms
  • Frequency Response: 20 Hz to 20kHz
  • Sensitivity: 105+-3db
  • Cord Length: 6 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.