Zoro Homepage

Tapa Circut Dual Micro2 Fuse Holder; Black

  • Mfr # UP670574

  • Zoro # G004150579


product price: $25.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP670574
Zoro #
G004150579
UPC #
747216349201
Country of Origin
China

Description

The Allsop Memory Foam Mouse Pad is designed to correct wrist position in order to prevent repetitive stress disorders. The non-skid, natural rubber back keeps the pad in place as you easily glide your mouse over the pad's surface.

Features
  • Memory foam encourages correct ergonomic wrist angle
  • Helps prevent repetitive stress disorders
  • Nonskid, natural rubber back
Specifications
  • Color: Black
  • For Use With: Mouse
  • Material: Memory Foam, Natural Rubber (Base)
  • Battery Information: Product does not require a battery
  • Weight: 0.0723 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.