
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UP715143
Zoro #
G515829469
UPC #
657248415518
Country of Origin
China
Description
This 3-foot 100 Watt Hot Rod antenna by is a Double Quarter Wave CB antenna tuned for maximum performance. -Multi-conducting elements dielectrically and inductively compressed in a paralleled helical design. -Fully fiberglass encapsulated. -Standard 3/8in x 24 thread. -Chrome-plated brass ferrule. -Mount Type: 3/8 inch x 24. -Length: 36 Inches. -Frequency Range: 26-30MHz. -Frequency Type: CB Radio. -Antenna Type: Fiberglass. -Power Rating: 100 Watts. -Mount and/or Cable Included: No. -Termination: 3/8 inch x 24.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.