Zoro Homepage

UPM Global 13938 Last Year of Issue Silver Half Dollars

  • Mfr # 13938

  • Zoro # G603737744


product price: $102.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13938
Zoro #
G603737744
UPC #
056132139385
Country of Origin
China

Description

The Last Year of Issue Silver Half Dollar Set includes a Silver Barber Half Dollar, a Silver Walking Liberty Half Dollar and a Silver Franklin Half Dollar. The Silver Barber Half Dollar, struck in 0.900 Fine Silver was designed by chief engraver of the U.S. Mint Charles E. Barber and was last minted in 1915. The obverse design features the head of Liberty. No other coin design captures the spirit of America like the beautiful Walking Liberty, struck in 0.900 Fine Silver. Created by A. A. Weinman, it depicts a graceful Liberty advancing toward the dawn of a new day. The Walking Liberty Silver Half Dollar was last minted in 1947. Benjamin Franklin became the first person other than a president to be immortalized on a circulating U.S. coin. Even the Liberty Bell on the reverse is a first on the silver half dollar previously silver coins featured large stylized eagles. The Franklin Silver Half Dollar was last minted in 1963. The three piece silver coin set is housed in a museum style display box.

Features
  • Genuine u.s. coins
  • Set contains three silver last year of issue half dollars
  • 1915 Silver barber half dollar, 1948 silver walking liberty half dollar and 1963 silver franklin half dollar
  • Displayed in a museum style box
  • Includes a certificate of authenticity and 1 year manufacturer warranty
Specifications
  • Color: Silver
  • Weight: 0.62 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.