Shop UPONOR

3/4 Aquapex White 300-Ft. Coil

  • Mfr # F1060750
  • Zoro # G422935246

product price: 
$
409.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F1060750
Zoro #
G422935246
UPC #
673372122436
Country of Origin
United States

Description

Uponor AquaPEX white tubing is suitable for use in hydronic heating applications where the system contains no ferrous corrodible components or where any ferrous components are isolated from the tubing. Uponor AquaPEX white tubing is manufactured and listed to ASTM F876 and F877 and CSA B137.5, certified to NSF Standards 14 and 61 and listed by the Hydrostatic Stress Board of PPI at 200 deg F at 80psi, 180 deg F at 100psi and 73.4 deg F at 160psi. Uponor AquaPEX tubing (1/2in, 3/4in, 1in and 1-1/4in only) is also listed to UL 1821 and ULC/ORD C199P and carries an additional rating of 120 deg F at 130psi. Uponor AquaPEX white tubing is marked with the PEX 5106 designation as required by the most recent edition of ASTM F876-15a, indicating it exceeds ASTM F876 chlorine-resistance requirements for continuous-recirculation systems operating up to 140 deg F while also affording a 30-day UV-resistance level.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.