Zoro Homepage

EP Heating Manifold Assembly, 15.79 in L

  • Mfr # A2670501

  • Zoro # G112174979


product price: $402.99
/ea
Free Shipping & Returns

Key Features

Number of Inlets
1
Number of Outlets
1
Overall Length
15.79 in
Overall Width
3.11 in
Overall Height
14.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2670501
Zoro #
G112174979
UPC #
673372223775
Country of Origin
Germany

Dimensions

Overall Length
15.79 in
Overall Width
3.11 in
Overall Height
14.18 in
Outlet Connection Size
3/4 in
Inlet Connection Size
1 1/4 in

Details

Item
EP Heating Manifold Assembly
Number of Inlets
1
Number of Outlets
1
Includes
Flow Meter
Outlet Fitting Material
Polymer
Outlet Connection Type
R32 Union
Maximum Operating Temperature
60 Degrees F
For Fluid Type
Propylene Glycol
Manifold Material
Polymer
Not for Fluid Type
Ethylene Glycol
O-Ring Material
Rubber
Minimum Operating Temperature
45 Degrees F
Inlet Fitting Material
Polymer
Number of Loops
5
Inlet Connection Type
R32 Union
Maximum Flow Rate
15.4 gpm
Operating Temperature - Maximum
60 Degrees F
Operating Pressure - Maximum
87 psi

Description

EP Heating Manifold Assembly, For Fluid Type Propylene Glycol, Inlet Connection Size 1 1/4 in, Inlet Fitting Material Polymer, Manifold Material Polymer, Maximum Operating Temperature 60 Degrees F, Minimum Operating Temperature 45 Degrees F, Number of Inlets 1, Number of Outlets 1, Outlet Connection Size 3/4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.