Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Upperbounce 33" Trampoline Pole Foam sleeves, fits for 1" Dia. Pole, Black UBFS33-1D-BK-S16

33" Trampoline Pole Foam sleeves, fits for 1" Dia. Pole, Black (Discontinued)

  • Mfr # UBFS33-1D-BK-S16
  • Zoro # G7286057
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UBFS33-1D-BK-S16
Zoro #
G7286057
UPC #
609224357299
Country of Origin
China

Dimensions

Overall Height
33
Length
1
Size
33"
Width
1

Details

Color
Black
Weight
1.54
Features
Fits 1" Diameter Poles with a Length of 33", Constructed from Premium EVA material, Foam Sleeves adds Design to your Trampoline & Backyard, Foam Thickness: 10mm, Set of 16
Material
Ethylene-vinyl acetate
Includes
Set of 16 Foam Sleeves

Description

"Upper Bounce" Trampoline Foam Sleeves is a must to have to ensure your family's safety! 33" Foam sleeves fits for 1 inch pole diameter. Better Quality and more durable Foam sleeves -constructed from Premium EVA material-1" thick foam that pads the Safety Net poles for added protection! An essential safety feature for any backyard trampoline. Don't jump without them!. 33" Trampoline Pole Foam sleeves, fits for 1" Dia. Pole-Set of 16 -Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.