Zoro Homepage
This item is Discontinued.
Upperbounce 38" Mini Round Trampoline Replacement Safety Pad for 6 Legs-Red UBPAD-38-R

38" Mini Round Trampoline Replacement Safety Pad for 6 Legs-Red (Discontinued)

  • Mfr # UBPAD-38-R
  • Zoro # G7268575
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UBPAD-38-R
Zoro #
G7268575
UPC #
609224356971
Country of Origin
China

Dimensions

Overall Height
0.5
Width
9
Length
38
Size
38"

Details

Color
Red
Weight
1
Material
Plastic
Includes
Trampoline Pad
Features
High Quality Trampoline Pad, 4.5mm Thick Foam, Incredibly Durable, 250g PVC on top, 110g PVC on bottom

Description

Upper Bounce Trampoline Safety Pad is a must to have to ensure your family's safety! Trampoline Replacement Pad ensures that you, and your family do not get pinches and scrapes. Upper Bounce Trampoline Safety Pad protects the jumper from falling on the steel frame or getting hurt from the springs.. 38" Mini Round Trampoline Replacement Safety Pad (Spring Cover) for 6 Legs-Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.