Zoro Homepage
This item is Discontinued.
Upperbounce 48" Mini Foldable Rebounder Fitness Trampoline w/Adjustable Handrail UBSF01-48

48" Mini Foldable Rebounder Fitness Trampoline w/Adjustable Handrail (Discontinued)

  • Mfr # UBSF01-48
  • Zoro # G7285040
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UBSF01-48
Zoro #
G7285040
UPC #
609465205595
Country of Origin
China

Dimensions

Overall Height
10
Width
48
Size
48"
Length
48

Details

Weight Capacity
200 Pounds
Color
Blue
Weight
30
Material
Powder Coated Steel; polyvinyl; Polypropylene
Includes
Mini Trampoline
Features
ASTM Standardized Solid Steel Frame, Adjustable Support Handrail, Rust-Resistant Springs, Anti-Skid Rubber Legs, Protective Safety Pad

Description

Bring fun together with health and fitness to your home and family with this “Upper Bounce” Mini Foldable Trampoline with handrail. Rebounders have proven great health benefits for teens and adults! You can watch TV or video play while exercising, enabling you to burn calories and have fun at the same time! Great for use in any home gym, this mini trampoline is made out of a solid heavy-gauge steel frame of eight legs instead of the usual four gives the upper bounce mini 48” trampoline additional stability for maximum support. Springs connect set-wise to increase bounce! The rubber-tipped legs won't mar your flooring. Constructed of rugged steel and polypropylene, this trampoline also features a vinyl covering over the frame and springs to protect your feet while you work out. High quality polypropylene jumping surface allows users to do all types of cardio workouts and supports up to 200 lbs. The removable handle boasts 5 adjustable settings for kids & adult of different heights and it folds easily for minimal storage space. 48” inch is the perfect size which is always available to use no matter the weather, Indoors or Outdoors! All Upper Bounce trampolines are built with safety as the very first consideration. They’re easy to assemble and include all necessary tools and hardware needed. Get this Upper Bounce 48” rebounder trampoline and you’re in for a great bouncing exercise experience! You will be bouncing on the very day you receive your Brand New Upper Bounce Mini Trampoline! "Get the Upper Bounce"
. 48" Mini Foldable Rebounder Fitness Trampoline with Adjustable Handrail

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.