This item is Discontinued.

This item is Discontinued.
Crush Proof Plastic Trampoline Pit Balls 100 Pack - Mixed Colors (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- UB-TB-M
- Zoro #
- G7277955
- UPC #
- 856874004046
- Country of Origin
- China
Dimensions
- Overall Height
- 20
- Size
- 100 Pack
- Length
- 6
- Width
- 13
Details
- Color
- Mixed: Blue; Red; Green; Purple
- Weight
- 1.3
- Features
- Comes in many colors!, Perfect size for kids, Crush Proof, Non Toxic, UV Resistant
- Material
- Plastic
- Includes
- Trampoline Pit Balls-100
Description
The Upper Bounce Trampoline Pit Balls are the perfect plastic balls for any trampoline or ball pit. This set comes with 100 pieces of non-toxic, kid friendly play balls. These play balls are a great tool for building your child’s motor skills and are lots of fun! The Upper Bounce pit balls have been tested and exceeded all CPSC standards for a safe and healthy playing experience. Each ball measures 2.3 inches and fits perfectly in a child’s hands without being too small or too big.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.