Zoro Homepage
This item is Discontinued.
Upperbounce Mini Trampoline Repl. Jumping Mat fits for 44" Round Frames UBMAT-44-36

Mini Trampoline Repl. Jumping Mat fits for 44" Round Frames (Discontinued)

  • Mfr # UBMAT-44-36
  • Zoro # G7286230
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UBMAT-44-36
Zoro #
G7286230
UPC #
700424739547
Country of Origin
China

Dimensions

Overall Height
0.2
Width
34.05
Size
44"
Length
34.05

Details

Weight Capacity
220 Pounds
Color
Black
Weight
1.5
Includes
Trampoline Mat
Features
High Quality PP Trampoline Mat, Incredibly Durable, Easily replace your mat on your existing trampoline, UV-resistant, Water & Fade Resistant Mat, Made for a 44" Round Trampoline
Material
Mesh

Description

Bring back your Mini Trampoline bounce and family fun with this high quality Upper Bounce Mini Trampoline Jumping Mat! Replacement Mat will fit for 44" Round Mini Trampoline Frames of all brands and models with 36 V-Rings, Using 3.5 springs. Upper Bounce Trampoline Jumping Mats feature ultra-durability through its premium PP Mesh Material. Furthermore, our Jumping Mat also provides extra security with its 8 row stitching thus guaranteeing the mat from tearing. Upper Bounce High Quality Jumping Mat is guaranteed to be UV & water resistant, offering you a safer long-lasting fun investment!. Mini Trampoline Replacement Jumping Mat fits for 44" Round Frames with 36 V-Rings, Using 3.5 springs -MAT ONLY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.