
Replacement Safety Pad Fits for 14' Round Frames-Starry Night (Discontinued)
- Mfr # UBPAD-S-14-SN
- Zoro # G7285278
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UBPAD-S-14-SN
Zoro #
G7285278
UPC #
856874004169
Country of Origin
China
Dimensions
Overall Height
0.5
Size
14'
Length
168
Width
10
Details
Color
Starry Night
Weight
7.04
Includes
Trampoline Pad
Material
Plastic
Features
High Quality Trampoline Pad, 310g PVC on top, 1/2" foam thickness EPE", Incredibly Durable, Fits for 14' Trampoline
Description
"Upper Bounce" Trampoline Safety Pad is a must to have to ensure your family's safety! Replace your worn out old pad with this High Quality "Upper Bounce" safety pad to get your trampoline back to use safely! This Trampoline Safety Pad protects the jumper from falling on the steel frame or getting hurt from the springs. "Upper Bounce" Trampoline Pads contain the best shock absorbent, high density, closed-cell foam that will not absorb water, mildew or lose shape. . Super Trampoline Replacement Safety Pad (Spring Cover) Fits for 14 'Round Frames-Starry Night
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.