
Replacement Safety Pad Fits for 7.5' Round Frames-Purple (Discontinued)
- Mfr # UBPAD-S-7.5-P
- Zoro # G7286118
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UBPAD-S-7.5-P
Zoro #
G7286118
UPC #
714757405222
Country of Origin
China
Dimensions
Overall Height
0.5
Width
10
Size
7.5'
Length
90
Details
Color
Purple
Weight
4.4
Features
High Quality Trampoline Pad, 310g PVC on top, 1/2" foam thickness EPE", Incredibly Durable, Fits for 7.5' Trampoline
Material
Plastic
Includes
Trampoline Pad
Description
"Upper Bounce" Trampoline Safety Pad is a must to have to ensure your family's safety! Replace your worn out old pad with this High Quality "Upper Bounce" safety pad to get your trampoline back to use safely! This Trampoline Safety Pad protects the jumper from falling on the steel frame or getting hurt from the springs. "Upper Bounce" Trampoline Pads contain the best shock absorbent, high density, closed-cell foam that will not absorb water, mildew or lose shape. . Super Trampoline Replacement Safety Pad (Spring Cover) Fits for 7.5 'Round Frames-Purple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.