Zoro Homepage
This item is Discontinued.
Upperbounce Trampoline Appearance Repl. Set, 13', Starry Night UBSET-13-SN

Trampoline Appearance Repl. Set, 13', Starry Night (Discontinued)

  • Mfr # UBSET-13-SN
  • Zoro # G7271174
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UBSET-13-SN
Zoro #
G7271174
UPC #
856874004398
Country of Origin
China

Dimensions

Overall Height
70.75
Length
156
Size
13'
Width
10

Details

Color
Starry Night
Weight
9.28
Material
PVC
Includes
Trampoline Pad & Pole Sleeves
Features
Change your trampoline appearance easily, Appropriate for all ages, from children to adults, High quality safety pad combined PVC and PE with 1/2" foam thickness, Safety and Longevity, Quick and easily installed with a neat fit over the springs and poles

Description

Boost your trampoline experience with vibrant colors and patterns. Whether you're in the market for trampoline replacement parts, or you're just bored of that same, simple-looking trampoline in your backyard, it's time to change the aesthetics and add artistic flavor to your trampoline! Stand out with an Upper Bounce trampoline makeover and change the look of your backyard. Your family will enjoy the bounce with Upper Bounce's safer and more durable trampoline replacement accessories.. Trampoline Appearance Replacement Set, 13' Round Safety Pad with 12-pole Sleeve Protectors-Starry Night

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.