Zoro Homepage
This item is Discontinued.
Upperbounce Trampoline Enclosure Pole Connecter, For 1" to 1.5" Dia. UBHWD-UB-12

Trampoline Enclosure Pole Connecter, For 1" to 1.5" Dia. (Discontinued)

  • Mfr # UBHWD-UB-12
  • Zoro # G7285950
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UBHWD-UB-12
Zoro #
G7285950
UPC #
609465205908
Country of Origin
China

Dimensions

Overall Height
0.2
Width
1.5
Size
Set of 12
Length
2.5

Details

Color
Silver
Weight
1.58
Includes
12 U-Bolts
Material
Steel
Features
Compatible with Trampoline Enclosure poles measuring up to 1" diameter, and trampoline legs measuring up to 1.5" diameter, Set Includes High Quality 12 Enclosure Pole Connecter, Set of 12- can be used for a Frame with 6 poles, 2 U-bolts for each pole, Green Color, Warranty: 1 Year Warranty

Description

U-Bolt: Great tool to save your time! Simple & Easy to attach your Trampoline Enclosure Poles to Trampoline frame. To use for poles measuring up to 1” diameter, and trampoline legs measuring up to 1.5" diameter. Trampoline Enclosure Pole Connecter, Fits for poles measuring up to 1" Dia., and up to 1.5" Dia. leg-set of 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.