Zoro Homepage
This item is Discontinued.
Upperbounce Trampoline Enclosure Pole Connecter, For 1.5" to 1.75" Dia. UBHWD-U-UB-16

Trampoline Enclosure Pole Connecter, For 1.5" to 1.75" Dia. (Discontinued)

  • Mfr # UBHWD-U-UB-16
  • Zoro # G7274699
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UBHWD-U-UB-16
Zoro #
G7274699
UPC #
714757399613
Country of Origin
China

Dimensions

Overall Height
1.5
Length
4
Width
2.5
Size
Set of 16

Details

Color
Green
Weight
2.6
Material
Steel
Includes
16 U-Bolts
Features
Compatible with Trampoline Enclosure poles measuring up to 1.5" diameter, and trampoline legs measuring up to 1.75" diameter, Set Includes: High Quality 16 Enclosure Pole Connecter, Set of 16- can be used for a Frame with 8 poles, 2 U-bolts for each pole, Green Color, Warranty: 1 Year Warranty

Description

U-Bolt: Great tool to save your time! Simple & Easy to attach your Trampoline Enclosure Poles to Trampoline frame. Fit for Poles measuring up to 1.5" diameter, & Legs up to 1.75" Diameter.. Trampoline Enclosure Pole Connecter, Fits for poles measuring up to 1.5" Dia., and up to 1.75" Dia. leg-set of 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.