
Trampoline Enclosure Set, to fit 7.5' Round Frames (Discontinued)
- Mfr # UBESOS7.56
- Zoro # G7285908
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UBESOS7.56
Zoro #
G7285908
UPC #
609224357459
Country of Origin
China
Dimensions
Overall Height
79
Width
90
Size
7.5'
Length
90
Details
Color
Black
Weight
30.8
Features
Material
Terylene; Steel; Plastic
Includes
Enclosure Set Includes: High Quality 7.5 FT. Enclosure Net, 6 Heavy Duty upper and lower poles, With Pole Protection Foam Sleeves, 12 U-Bolts (2 U-bolts for each pole), 6 Pole Caps
Description
Trampoline Safety Fail?? Trampoline Enclosure Set is a must to have to ensure the maximum safety for your kids and their friends! Fits for a 7.5 FT. Trampoline Frame with 3 or 6 W-Shaped Legs, Actual Net Height: 64". Compatible with Trampoline legs of up to 1.5" diameter. Upper Bounce "Sleeves on Poles" Net, connects to trampoline by covering the poles with sleeves which gives you more area space to jump and enjoy! Get this Upper Bounce High Quality Trampoline Safety Enclosure Set so you can relax inside your home while your kids are jumping outside! An essential safety feature for any backyard trampoline. Don't jump without one!. Trampoline Enclosure Set, to fit 7.5 'Round Frames, for 3 or 6 W-Shaped Legs -Set Includes: Net, Poles & Hardware Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.