Zoro Homepage
This item is Discontinued.
Upperbounce Trampoline Pole Cap Enclosure Net Hook Fits for 1.5" Dia. Pole UBPC-B-1.5D-S12

Trampoline Pole Cap Enclosure Net Hook Fits for 1.5" Dia. Pole (Discontinued)

  • Mfr # UBPC-B-1.5D-S12
  • Zoro # G7274324
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UBPC-B-1.5D-S12
Zoro #
G7274324
UPC #
714757399095
Country of Origin
China

Dimensions

Overall Height
4
Width
2.86
Length
3.6
Size
Set of 12

Details

Color
Blue
Weight
0.26
Features
Set of 12 Pole Caps, Fits for 1.5" Diameter Pole", Simple and Easy Attachment, Special "C" Shape hook, Keep the Safety Net Straps firm
Includes
Set of 12 Pole Caps
Material
Plastic

Description

Tired from seeing your safety net sliding down the trampoline poles? Get this special pole cap that features a patented "C" hook where the net's straps will be hooked on and keep it firm into place. Compatible with any Enclosure Net that is connected with straps.. Trampoline Pole Cap Enclosure Net Hook Fits for 1.5" Dia. Pole-Set of 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.