
Trampoline pole sleeve protector - set of 4 - Starry Night (Discontinued)
- Mfr # UBFPS-4-SN
- Zoro # G7286398
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UBFPS-4-SN
Zoro #
G7286398
UPC #
856874004077
Country of Origin
China
Dimensions
Overall Height
70.75
Size
Set of 4
Length
3.26
Width
3.26
Details
Color
Starry Night
Weight
2
Material
Plastic
Includes
4 Trampoline Sleeve Covers
Features
These protectors slide over the foam covers of the trampoline enclosure poles for longer lasting use, UV resistant and cold weather crack-resistant coating, "Each protector is 70" long", Set of 4, Add color and protection to your trampoline poles
Description
These protectors are highly recommended since it extends the life of your foam padding on the enclosure poles. The PE material sleeve slides over the foam of your enclosure pole and it protects the foam from the outside weather. It is UV resistant, Anti-fungal/bacterial, and has cold weather crack-resistant coating.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.