
Trampoline Repl. Enclosure Net, Fits For 10' Round Frames (Discontinued)
- Mfr # UBNETUNIV-10
- Zoro # G7286529
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UBNETUNIV-10
Zoro #
G7286529
UPC #
708302281577
Country of Origin
China
Dimensions
Overall Height
65
Length
120
Width
120
Size
10'
Details
Color
Black
Weight
4.18
Material
Terylene
Features
The straps are closed with a Quick-Lock Buckle around the pole cap, The straps are closed with a Quick-Lock Buckle around the pole cap, Designed to Fit for 10 ft. Round Frames using any amount of poles, 12 adjustable Straps to attach the net to the poles included, "Actual net height 65"
Includes
Trampoline Net
Description
Upper Bounce Trampoline Enclosure Net is a must to have to ensure your family's safety. It is designed to fit for 10 FT. Round Frames with any amount of poles. The Net features a perfect height to increase the protection of the people jumping. This high quality weather-proof enclosure net should be installed to prevent any accidents from occurring. This set includes 12 straps which are threaded through the net where you need to attach it to the trampoline poles. The straps are closed with a Quick-Lock Buckle around the pole cap. The pole cap is placed on top of the pole. This set can also be used with an arch enclosure system; you put the straps around the top poles of the arches. The bottom of the net is then attached to the V-Rings with durable, high-quality clips and a cord/rope that you thread through the bottom of the net. (This is also included in the set for added protection and stability.) Actual net height 65".. Trampoline Replacement Enclosure Net, Fits For 10 'Round Frames (All brands), Works with multiple amount of poles-Pole Caps Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.