
Trampoline Repl. Enclosure Net, Fits For 15' Round Frames (Discontinued)
- Mfr # UBNET-15-8-IS
- Zoro # G7287204
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UBNET-15-8-IS
Zoro #
G7287204
UPC #
797734798906
Country of Origin
China
Dimensions
Overall Height
71
Width
156
Length
156
Size
15'
Details
Color
Black
Weight
5.72
Includes
Trampoline Net
Material
Terylene
Features
Flexible and Adjustable For 8 Straight Poles Or 4 arches, Net is a must to have to ensure your family's safety, Fix your trampoline net without purchasing a whole new trampoline, Fits Frame size of 15 FT., Top Circle Net Length: 496"
Description
"Upper Bounce" Trampoline Enclosure Net is a must to have to ensure your family's safety! Fits for a 15 FT. Trampoline Frame with 8 Poles Or 4 Arches. Actual Net Height: 71". Net features a perfect height which gives a 100% assurance of keeping a person safe inside while jumping! Now you can enjoy your jumping experience knowing you are fully protected with this high quality weather-proof enclosure net and protecting you from any accident. The “Inside" Model is designed to increase safety by its significant distance from the poles.. Trampoline Replacement Enclosure Net, Fits For 15 'Round Frames, With Adjustable Straps, Using 8 Poles or 4 Arches-Net Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.