
Trampoline Repl. Enclosure Net, Fits For 8' Round Frames (Discontinued)
- Mfr # UBNET-8-6-IS
- Zoro # G7270106
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UBNET-8-6-IS
Zoro #
G7270106
UPC #
799975258119
Country of Origin
China
Dimensions
Overall Height
65
Size
8'
Length
72
Width
72
Details
Color
Black
Weight
3.08
Includes
Trampoline Net
Features
Flexible and Adjustable For 6 Straight Poles Or 3 arches, Net is a must to have to ensure your family's safety, Fix your trampoline net without purchasing a whole new trampoline, Fits Frame size of 8 FT., Top Circle Net Length: 227"
Material
Terylene
Description
"Upper BounceTrampoline Enclosure Net is a must to have to ensure your family's safety! Fits for a 8 FT. Trampoline Frame with 6 Poles Or 3 Arches. Actual Net Height: 65".Net features a perfect height which gives a 100% assurance of keeping a person safe inside while jumping! Now you can enjoy your jumping experience knowing you are fully protected with this high quality weather-proof enclosure net and protecting you from any accident. The œInsideModel is designed to increase safety by its significant distance from the poles.. Trampoline Replacement Enclosure Net, Fits For 8 'Round Frames, With Adjustable Straps, Using 6 Poles or 3 Arches-Net Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.