
Trampoline Repl. Enclosure Safety Net, Fits For 15' Round Frames (Discontinued)
- Mfr # UBNET-15-4-AST
- Zoro # G7269774
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UBNET-15-4-AST
Zoro #
G7269774
UPC #
609465205717
Country of Origin
China
Dimensions
Overall Height
71
Length
156
Width
156
Size
15'
Details
Color
Black
Weight
6.16
Material
Terylene
Features
Creates a fun jumping experience without limiting visibility, Ensures maximum safety by connecting The Net between the pad and jumping mat, Highly durable Terylene-Quality Safety Net, Dual closure entry with zipper and buckles, Actual Net Height 71"
Includes
Trampoline Net
Description
"Upper Bounce" Trampoline Enclosure Net is a must to have to ensure your family's safety! Fits for a 15 FT. Trampoline Frame with 4 Arches. Actual Net Height 71". Net features a perfect height which gives forth a 100% assurance of keeping a person safe inside while jumping. Now you can enjoy your jumping experience knowing you are fully protected with this high quality weather-proof enclosure net and protecting you from any accident. This Model: "Sleeve on Arch" Safety Enclosure Net is especially designed to ensure maximum safety by its significant distance from the poles, and increased stability of the net by the sleeves being mostly attached to the arches. . Trampoline Replacement Enclosure Safety Net, Fits For 15 'Round Frames, Using 4 Arches, with Sleeves on top -NET ONLY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.